Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Capitol Vial Snappies™ Breast Milk Containers
Collect, store and dispense breast milk with Snappies containers.
Specifications
Product Type | Breast Milk Container |
---|---|
Material | Polypropylene |
Closure Type | Flip Top |
Label | Space to write mother's name, date, and collection time |
Catalog Number | Mfr. No. | Description | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | |||
14-377-21
|
Thermo Scientific™
10253 |
CV Snappies 70mL Human Milk Container (20 packs of 10) | 2.3 oz. | 70mL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
22-039-068
|
Thermo Scientific™
10275 |
CV Snappies 11 mL Colostrum Container | 0.37 oz. | 11 mL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
22-038-967
|
Thermo Scientific™
10256 |
CV Snappies 35mL Human Milk Container (10 packs of 10) | 1.0 oz. | 30mL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
Snappies breast milk containers are built for purpose to support the nutritional requirements of premature infants in their critical, early months. The containers are offered in 1oz. to 2.3 oz. volumes, to scale with mother’s milk production, and feature a unique flip-top design that enables collection, storage and feeding all from the same bottle.
- Patented triple-seal design prevents leakage
- Permanently hinged flip top lid locks out of the way while in use
- Easy to read graduations calibrated in mL for accurate feeding measurements
- Wide container base protects from falling over
- Compatible with most standard size pump/bottle rings and feeding nipples
- Available in two convenient sizes: 1 oz. (29.6mL) and 2.3 oz. (70mL)
- Built-in label to write mother's name, date and collection time
Specifications
Breast Milk Container | |
Polypropylene | |
Flip Top | |
Space to write mother's name, date, and collection time |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title