Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Capitol Vial Urinalysis Sample Tubes
Collect and stabilize urine specimens for up to 72 hours with Capitol Vial Urinalysis Sample Tubes.
Supplier: Thermo Scientific™ S40814
Description
Collect, transport and stabilize urine specimens for up to 72 hours with Thermo Scientific™ Capitol Vial Urinalysis Sample Tubes.
Features:
- Tubes have a conical bottom with a skirted freestanding base
- Proprietary preservative tablet preserves urine specimens
- Constructed of virgin polypropylene for high clarity
- Amber color tubes are available for light-sensitive specimens
Ordering Information:
Case of 1000
Includes:
Proprietary preservative tablet, 12 mL transport tube, yellow screw-cap closure, fill line label.
Specifications
Yellow | |
Clear | |
Polypropylene | |
12 mL | |
Polyethylene | |
96 mm | |
Yes |
12mL Urinalysis Transport System with clear tubes | |
15 mm | |
Non-sterile | |
1000 | |
Screw Cap | |
Sample Tube |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction