Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Cappture™ Safety Eyewear

Pyramex™ Cappture™ Safety Eyewear with ANSI Z87 safety compliance

$5.00 - $11.00

Specifications

Certifications/Compliance ANSI Z87, SEI CAN/CSA Z94.3-15
For Use With (Application) Eye Safety
Lens Material Polycarbonate
View More Specs

Products 2
Catalog Number Mfr. No. Frame Color Frame Type Price Quantity & Availability  
Catalog Number Mfr. No. Frame Color Frame Type Price Quantity & Availability  
19-555-667
View Documents
Pyramex™
S9930ST
Amber Temple
Each for $5.00
Case of 12 EA for $60.00
Add to cart
 
19-555-666
View Documents
Pyramex™
S9920STMRG
Gray Rubber Gasket
Each for $11.00
Add to cart
 
Description

Description

  • Dielectric
  • Fits over prescription frames
  • Temples extend from browbar to avoid interference with prescription frame temples
  • Amber lenses are commonly used in indoor, low light applications to enhance contrast
  • Lens Technology:
    • Visible Light Transmitted - 89%
    • UVA, UVB Blocked - 99%
    • Blue Light Blocked - 75%
    • IR Blocked - 18%
Specifications

Specifications

ANSI Z87, SEI CAN/CSA Z94.3-15
Eye Safety
Polycarbonate
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit