Learn More
DWK Life Sciences Flexible modular system with four different tubing diameters (1.6 mm; 3.0 mm; 3.2 mm and 6.0 mm) can be connected. Sterile pressure equalization is possible through use of syringe filter. Unused ports can be provided with a blind cap.
Flexible modular system with four different tubing diameters (1.6 mm; 3.0 mm; 3.2 mm and 6.0 mm) can be connected. Sterile pressure equalization is possible through use of syringe filter. Unused ports can be provided with a blind cap.
Supplier: DWK Life Sciences 1129816
Description
Flexible modular system with four different tubing diameters (1.6 mm; 3.0 mm; 3.2 mm and 6.0 mm) can be connected. Sterile pressure equalization is possible through use of syringe filter. Unused ports can be provided with a blind cap.
- Materials: PP and PTFE
- Typical applications: safe transfer of liquid media within a closed and sterile system (evaporation is reduced)
Specifications
GL14 | |
Autoclavable | |
White | |
Duran™ Laboratory Glass Bottles |
Insert | |
PTFE, Silicone | |
For screw cap GL14 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.