Labconco™ CApture™ BT Fuming System Accessory, Prefilters

For use with CApture BT Fuming System

Manufacturer: Labconco™ 3181401

 View more versions of this product

Catalog No. 31-814-01

  Check Availability
Add to Cart

    Specifications

    Height Overall (English) 11 in.
    Height Overall (Metric) 28cm
    Item Description Material: Activated carbon
    Width (English) 4.5 in.
    Width (Metric) 11.4cm
    Length (English) Exterior Filter: 10 to 20 in.
    Filter Type Humidifier Prefilter
    For Use With (Equipment) CApture Fuming System
    Weight (English) 9 lb.
    Length (Metric) Exterior Filter: 25.4 to 50.8cm
    Weight (Metric) 4kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit