Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Carbon Filters for Protector™™ Workstations

Absorb harmful chemical fumes and vapors
$573.00 - $784.00
Specifications
Filter Type | Carbon |
---|---|
For Use With (Equipment) | Protector™ Work Station |
Height (English) | 1 in. |
Length (English) | 30 to 40 in. |
Depth (English) | 36 in. |
Catalog Number | Mfr. No. | Weight (English) | For Use With (Application) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (English) | For Use With (Application) | Weight (Metric) | Price | Quantity & Availability | |||
16-108-304
![]() |
Labconco™
3924201 |
14 lb. | Adsorb Formalin, Formaldehyde | 6.4 Kg |
Each for $784.00
|
|
16-108-303
![]() |
Labconco™
3924200 |
12 lb. | Adsorb Xylene, Toluene or other Solvents | 5.4 Kg |
Each for $573.00
|
|
Description
Compatible with Protector Work Stations with Built-In Blowers (2004 or newer).
Order Info
18W × 36D × 1 in.H (45.7 × 914 × 2.5cm).
Specifications
Carbon | |
1 in. | |
36 in. | |
2.5 cm | |
91.4 cm | |
45.7 cm |
Protector™ Work Station | |
30 to 40 in. | |
18 in. | |
30 to 40 x 18 x 1 in. (76.2 to 101.6 x 45.7 x 2.5 cm) | |
76.2 to 101.6 cm | |
Filter |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title