Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Carboxen™ 569 Thermal Desorption Tubes
Shop All MilliporeSigma Supelco Products
Click to view available options
Description:
Pre-conditioned
Pre-conditioned/Sealed with Brass Endcaps
Specifications
Specifications
| Matrix | Carboxen™ 569 Carbon Molecular Sieve (CMS) |
| Product Line | Carboxen |
| Material | Glass |
| Diameter (English) Outer | 1/4 in. |
| For Use With (Application) | Air Monitoring |
| Packaging Quantity | 10/Pk. |
| Overall Length (English) | 3.5 in. |
| For Use With (Equipment) | PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments |
| Type | Thermal Desorption Tube |
| Description | Pre-conditioned/Sealed with Brass Endcaps |
Carboxen is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction