Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Carboxen™ 569 Thermal Desorption Tubes
Suitable for use with Air Monitoring
$1515.00 - $1540.00
Specifications
Diameter (English) Outer | 1/4 in. |
---|---|
Overall Length (English) | 3.5 in. |
Product Line | Carboxen |
Type | Thermal Desorption Tube |
For Use With (Application) | Air Monitoring |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
11-100-5357
|
MilliporeSigma™ Supelco™
29534U |
Pre-conditioned |
Each for $1,515.00
|
|
|||||
11-100-5348
|
MilliporeSigma™ Supelco™
29753U |
Pre-conditioned/Sealed with Brass Endcaps |
Each for $1,540.00
|
|
|||||
Specifications
1/4 in. | |
Carboxen | |
Air Monitoring | |
Glass | |
10/Pk. |
3.5 in. | |
Thermal Desorption Tube | |
PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments | |
Carboxen™ 569 Carbon Molecular Sieve (CMS) |
Carboxen is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title