Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Akro-Mils™ Card Stock Holder
This Card Stock Holder is a plastic protector used for Akro-Mils bin label slots.
$41.89 - $49.08
Specifications
Material | Polycarbonate |
---|---|
Color | Clear |
Shape | Rectangular |
Autoclavable | Not Autoclavable |
Description | Card Stock Label Holder for Bins |
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
01-257-555
![]() |
Akro-Mils™
29301 |
1 x 3 in. Label Slot |
Case of 25 for $41.89
|
|
|||||
01-257-556
![]() |
Akro-Mils™
29302 |
1.75 x 4 in. Label Slot |
Case of 25 for $49.08
|
|
|||||
Description
- Card stock label holders can be used on a variety of Akro-Mils bins.
- The clear plastic card holders fit into the existing card holder slot of AkroBins, Shelf Bins, and ShelfMax bins.
Specifications
Polycarbonate | |
Rectangular | |
Card Stock Label Holder for Bins | |
Clear Plastic Label Holders, Printable Paper Labels |
Clear | |
Not Autoclavable | |
Paper Labels | |
25 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title