Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cardboard Slide Folders

Store up to 48 75 x 26mm (3 in. x 1 in.) microscope slides in these cardboard folders.

$45.05 - $139.00

Specifications

Length (English) Slide 3 in.
Length (Metric) Slide 76mm
Material Cardboard
Width (English) Slide 1 in.
Width (Metric) Slide 26mm
View More Specs

Products 3
Catalog Number Mfr. No. Slide Capacity Price Quantity & Availability  
Catalog Number Mfr. No. Slide Capacity Price Quantity & Availability  
16-04
View Documents
Thermo Scientific™
1604
20
Each for $45.05
Add to cart
 
16-06
View Documents
Thermo Scientific™
1606
30
Each for $120.00
Add to cart
 
16-07
View Documents
Thermo Scientific™
1607
48
Each for $139.00
Add to cart
 
Description

Description

Store up to 48 75 x 26mm (3" x 1") microscope slides in Thermo Scientific™ Cardboard Slide Folders.

  • Made of heavy reinforced cardboard for protection and durability
  • Folders are available for 20, 30 or 48 slides and convenient to carry
Please Note: Availability may vary by country.
Specifications

Specifications

3 in.
Cardboard
26mm
76mm
1 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit