Cardiac Science™ Powerheart™ AED G3

Manufacturer: CARDIAC SCIENCE 9300A1001TSOP

 View more versions of this product

Catalog No. 19-172-001

  Check Availability
Add to Cart

    Specifications

    Display Type Backlit LCD
    Dimensions (L x W x H) 3.3 in x 12.4 in x 10.6 in (8 cm x 31 cm x 27 cm)
    Energy Range 95 to 35 J
    For Use With (Application) For use on sudden cardiac arrest victims
    Height (English) 3.3 in.
    Height (Metric) 8cm
    Includes (1) 9300A Powerheart AED G3 Full-Auto; (1) 9147 TSO-Certified IntelliSense Battery; (2) pairs 9131 adult defibrillation pads; (1) carry bag; (1) 5550 ready kit; (1) Quick Start Tool Kit (includes Quick Start Guide, CD-ROM with AED manual, training video, RescueLink & MDLink); (1) serial communications cable
    Operating Cycles Fully automatic
    Surface Area (English) 35.3 sq.in.
    Surface Area (Metric) 228cm
    Weight (Metric) 3.1kg
    Width (English) 10.6 in.
    Product Type Powerheart AED G3 TSO Package
    Weight (English) 6.6 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit