Cardiac Science™ Powerheart™ AED G3 Plus

Extensive prompts coach user through AED use

Manufacturer: CARDIAC SCIENCE 9390A1001P

 View more versions of this product

Catalog No. 19-172-006

  Check Availability
Add to Cart

    Specifications

    Energy Range 95J to 351J
    For Use With (Application) For lay rescuers to use in public access defibrillation areas such as schools, athletic fields, and workplace environments.
    Height (English) 3.3 in.
    Height (Metric) 8cm
    Includes (1) 9390A Powerheart AED G3 Plus Full-Auto; (1) 9146 IntelliSense Battery; (2) pairs 9131 adult defibrillation pads; (1) carry bag; (1) 5550 ready kit; (1) Quick Start Tool Kit (includes Quick Start Guide, CD-ROM with AED manual, training video, RescueLink & MDLink); serial communications cable
    Memory 60 minutes ECG data with event annotation, multiple rescue functionality
    Operating Cycles Fully automatic
    Weight (Metric) 3.1kg
    Width (English) 10.6 in.
    Width (Metric) 27cm
    Product Type External defibrillator (AED)
    Weight (English) 6.6 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit