Cardinal™ Esteem™ Sterile Powder-Free Synthetic Polyisoprene Surgical Gloves

Unique polyisoprene formulation provides the fit,and performance of natural rubber latex without natural rubber latex protein allergens


 View all options for this product

Catalog No. 19-262-101

  Check Availability
Add to Cart


    Coating Material Smooth
    Color Cream
    Glove Cuff Style Beaded interlocking
    For Use With (Application) healthcare professionals
    Length (English) 12 in.
    Latex Free Yes
    Length (Metric) 30.5cm
    Material Polyisoprene
    Powdered No
    Size 6
    Sterile Yes
    Thickness 9.5mil
    Certifications ASTM D 3577, EN 455-2

    Designed for and tested by health-care professionals

    • Neu-Thera™ emollient coating protects, restores, moisturizes and soothes skin during wear
    • Surface Modification Technology (SMT) — a proprietary manufacturing technique that delivers a smooth finish for a light feel and smooth grip
    • Strength and flexibility exceed the ASTM D3577 and EN 455-2 standards for physical properties (“Standard Specification for ubber Surgical Gloves”) for synthetic surgical gloves
    • Powder-free
    • Nominal fingertip thickness: 9.5 mil (0.24mm)
    • Nominal length: 12 in (305mm)
    • Color: Cream
    • Triplane mold — wider palm, shorter fingers and independent thumb for a natural, anatomical fit
    • Interlocking, beaded cuff resists glove

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit