Cardinal Health Bio-Shield ™ Wrap

Excellent barrier against airborne bacteria

Manufacturer: Dupont Personal Protection 4054

 View more versions of this product

Catalog No. 19-150-0016

  Check Availability
Add to Cart

    Specifications

    Material SMS Polypropylene
    Product Type Bio-shield™ Regular Duty Wrap
    Color Blue
    Dimensions (L x W) 54 x 54 in. (137.16 x 137.16cm)
    For Use With (Application) Excellent barrier against airborne bacteria, protects wrapped contents from contamination, ideal for lighter specialty trays, pitchers, small basins and huck towels
    Width (English) 54 in.
    Width (Metric) 137.16cm
    Length (English) 54 in.
    Length (Metric) 137.16cm
    Quantity 100 Case
    Sterile Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit