Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ CR100 Non-Sterile Latex Cleanroom Gloves
Click to view available options
Size:
6.5
7
7.5
8
8.5
9
Description
- Powder free, natural rubber latex
- Recommended for Class 10/ISO 4 or higher cleanrooms
- Length 12 in., Finger thickness 8 mil
- Clean-processed and chlorinated
- Exclusive hand molds with independent thumb design helps reduce hand fatigue
Documentation is available upon request, Tested in accordance with ASTM D 5712, Contains 50 micrograms (μg) or less of total water extractable protein per square decimeter (/dm2), Caution: Safe use of these gloves by or on latex-sensitized individuals has not been established. This product contains natural rubber latex which may cause allergic reactions.
Specifications
Certifications/Compliance | ASTM D3577, IEST-RP-CC005 |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 1 |
Color | Natural |
Exterior Finish | No Texture |
Finger Thickness (English) | 8 mil |
Finger Thickness (Metric) | 0.20 mm |
Hand | Specific |
Latex Free | No |
Material | Latex |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction