Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Esteem™ Stretchy Vinyl Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
Feature a soft, stretchy feel that provides the comfort, total dexterity and added durability required for your everyday protection.
- Polymer emulsion coating for outstanding strength and donning
- Beaded cuff helps prevent rolldown
- Average length: 9.6 in. (24.4cm); Fingertip thickness: 8.4mil
- Ambidextrous
- Color: white
Specifications
Certifications/Compliance | ASTM D 5250 |
Color | White |
Exterior Finish | No Texture |
Latex Free | Yes |
Material | Vinyl |
Powdered | Powder Free |
Size | Large |
Sterility | Non-sterile |
Thickness (English) | 8.4 mil |
Thickness (Metric) | 0.21 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction