Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Esteem™ Stretchy Vinyl Gloves
Offer the fit, feel and appearance of natural rubber latex in a latex-free formulation
Manufacturer: Cardinal Health™ 8884B
Description
Feature a soft, stretchy feel that provides the comfort, total dexterity and added durability required for your everyday protection.
- Polymer emulsion coating for outstanding strength and donning
- Beaded cuff helps prevent rolldown
- Average length: 9.6 in. (24.4cm); Fingertip thickness: 8.4mil
- Ambidextrous
- Color: white
Certifications
510K approved for medical use
Compliance
Gloves meet or exceed ASTM™ D 5250 strength requirements.
Specifications
ASTM D 5250 | |
Smooth | |
Ambidextrous | |
9.6 in. | |
Vinyl | |
X-Large | |
8.4 mil |
White | |
Beaded/Rolled | |
Yes | |
24.4 cm | |
Powder-free | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title