Cardinal Health™ Esteem™ Stretchy Vinyl Gloves

Offer the fit, feel and appearance of natural rubber latex in a latex-free formulation

Manufacturer: CARDINAL HEALTH CORP 8880B

 View more versions of this product

Catalog No. 19-162-214

  Check Availability
Add to Cart

    Specifications

    Certifications ASTM D 5250
    Exterior Finish Smooth
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Length (English) 9.6 in.
    Latex Free Yes
    Length (Metric) 24.4cm
    Material Vinyl
    Powdered No
    Size X-Small
    Sterile No
    Thickness 8.4mil
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit