Cardinal Health Fluid-Resistant Lab Coats

Combine softness with breathability

Manufacturer: Dupont Personal Protection 2202LC

 View more versions of this product

Catalog No. 19-130-1863C

  Check Availability
Add to Cart

    Specifications

    Size Large
    Color Blue
    Material SMS
    No. of Pockets 3.0
    Collar Type Traditional
    Closure Type Snap front
    Length (English) 41 in.
    Cuff Style Knit
    Length (Metric) 104.1cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit