Cardinal Health™ Gas Sterilization Pouches

Organize and package sterilized lab materials

Manufacturer: CARDINAL HEALTH CORP T70510

 View more versions of this product

Catalog No. 19-160-179

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10 x 5 in. (25.4 x 12.7cm)
    For Use With (Application) For non-sterile, clean items, can be sterilized with end open for venting and sealed after processing, constructed with strong 2mil plastic film
    Includes Green film
    Length (English) 10 in.
    Thickness (English) 2 mil
    Width (English) 5 in.
    Length (Metric) 25.4cm
    Material Plastic
    Width (Metric) 12.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit