Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Insta-Gard™ Powder Free Synthetic Exam Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Contain no natural rubber latex proteins or chemical accelerators.
- Constructed of seamless vinyl
- Powder free
- Ambidextrous
- Length: 9.5 in. (23 cm)
- Fingertip thickness: 9.5 mil
- Color: white
Specifications
Color | White |
Exterior Finish | No Texture |
Latex Free | Yes |
Material | Vinyl |
Powdered | Powder Free |
Size | Small |
Thickness (English) | 6.6 mil |
Thickness (Metric) | 0.16 mm |
Length (English) | 9.5 in. |
Length (Metric) | 24.1 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction