Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health Insta-Gard Powder-Free Synthetic Exam Gloves
Superior resistance to tears
Specifications
Color | White |
---|---|
Length (English) | 9.5 in. |
Length (Metric) | 24.1 cm |
Material | Vinyl |
Exterior Finish | Bisque |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-162-221
|
Cardinal Health
8888IB |
Large |
Pack of 150 for $14.75
Case of 10 PK for $147.50 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-162-220
|
Cardinal Health
8887IB |
Medium |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-162-219
|
Cardinal Health
8886IB |
Small |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-162-222
|
Cardinal Health
8889IB |
X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
Description
Contain no natural rubber latex proteins or chemical accelerators.
- Constructed of seamless vinyl
- Powder-free
- Ambidextrous
- Length: 9.5 in. (23cm)
- Fingertip thickness: 9.5mil
- Color: white
Certifications
510K approved for medical use
Compliance
FDA 510(k) approved for medical use.
Specifications
White | |
24.1 cm | |
Bisque | |
Powder-free |
9.5 in. | |
Vinyl | |
Beaded/Rolled | |
6.6 mil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title