Cardinal Health™ Paper Sterilization Heat Sealing Pouches

For both steam or ethylene oxide (EO) sterilization

Manufacturer: CARDINAL HEALTH CORP 90411

 View more versions of this product

Catalog No. 19-160-127

  Check Availability
Add to Cart

    Specifications

    Closure Type Heat seal
    Dimensions (L x W) 11 x 4.5 in. (27.9 x 11.4cm)
    For Use With (Application) Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization
    Includes Blue film
    Length (English) 11 in.
    Thickness (English) 2 mil
    Width (English) 4.5 in.
    Material Paper
    Width (Metric) 11.4cm
    Length (Metric) 27.9cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit