Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Protexis™ Latex Micro Surgical Gloves
Sterile latex surgical gloves with nitrile coating are 30 percent thinner for enhanced flexibility and tactile sensitivity.
$169.20 - $1582.00
Specifications
Certifications/Compliance | ASTM D3577, ASTM D5712, FDA |
---|---|
Exterior Finish | No Texture |
Color | Brown |
Thickness (English) | 6.9 mil |
Thickness (Metric) | 0.17 mm |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-163-109
|
Cardinal Health™
2D72NT55X |
5.5 |
Case of 200 for $1,582.00
|
|
19-163-110
|
Cardinal Health™
2D72NT60X |
6 |
Case of 200 for $1,582.00
|
|
19-163-111
|
Cardinal Health™
2D72NT65X |
6.5 |
Case of 200 for $1,582.00
|
|
19-163-112
|
Cardinal Health™
2D72NT70X |
7 |
Case of 200 for $1,582.00
|
|
19-163-113
|
Cardinal Health™
2D72NT75X |
7.5 |
Case of 200 for $445.65
|
|
19-163-114
|
Cardinal Health™
2D72NT80X |
8 |
Case of 200 for $1,582.00
|
|
19-163-115
|
Cardinal Health™
2D72NT85X |
8.5 |
Case of 200
for $169.20
Save 60% Reg : |
|
19-163-116
|
Cardinal Health™
2D72NT90X |
9 |
Case of 200 for $1,582.00
|
|
Description
- Natural rubber latex
- Designed for procedures where tactile sensitivity is the highest priority
- Provides a bare hand feel
- Stretches and conforms to your hand contour, staying comfortably in place
- Ideal in a thin double-gloving system where fingertip sensation is essential
- 30% thinner for enhanced flexibility and tactile sensitivity
- Heightened tactile response with a comfortable, smooth, anti-slip finish
Specifications
ASTM D3577, ASTM D5712, FDA | |
Brown | |
0.17 mm | |
29.5 cm | |
0.17 mm | |
0.14 mm |
No Texture | |
6.9 mil | |
11.6 in. | |
6.9 mil | |
5.5 mil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title