Cardinal Health™ Self-Seal Sterility Maintenance Covers

Protect sterile items without need for heat sealer

Manufacturer: CARDINAL HEALTH CORP T13610A

 View more versions of this product

Catalog No. 19-160-158

  Check Availability
Add to Cart

    Specifications

    Length (English) 10 in.
    Width (English) 6 in.
    For Use With (Application) Ideal for covering wrapped items after sterilization to ensure maximum protection from bacteria, moisture and dust
    Length (Metric) 25.4cm
    Seal Type Self seal
    Width (Metric) 15.2cm
    Closure Type Self-Seal
    Material Polypropylene
    Dimensions (L x W) 10 x 6 in. (25.4 x 15.2cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit