Learn More
Cardinal Health Triflex Latex Surgical Gloves
Offer superior sensitivity
Specifications
Certifications/Compliance | ASTM, AAMI |
---|---|
Color | Cream |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |
Material | Rubber |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-160-989
|
Cardinal Health
2D7252 |
6.5 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-160-991
|
Cardinal Health
2D7254 |
7.5 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
Description
Gloves feature a three-plane mold with independent thumb design, reducing thumb and palm strain.
- Anti-slip finish for firm grip
- Powdered for easy donning
- Mechanically locking cuff prevents roll-down
- Patented natural anatomical design for greater comfort
- Length: 12 in. (30cm)
- Fingertip thickness: 9.1mil
Compliance
Meet or exceed ASTM thickness requirements.
Specifications
ASTM, AAMI | |
12 in. | |
Rubber | |
Yes | |
Powdered |
Cream | |
30.5 cm | |
Sterile | |
Mechanically locking beaded | |
10.4 mil |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.