Cardinal Health Ultra-Free Latex Surgical Gloves

Manufacturer: CARDINAL HEALTH CORP 2D72F4I

 View more versions of this product

Catalog No. 19-065-987C

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Coating Material Smooth, anti-slip
    Color Ivory
    Disposable Yes
    Glove Cuff Style Beaded
    Hand Hand-specific
    Length (English) 12 in.
    Length (Metric) 30.5cm
    Material Natural Rubber
    Powdered No
    Size 7.5
    Sterile Yes
    Thickness 8.2mil
    Certifications ASTM D 3577-98, ISO9001

    • Powder-free formulation decreases risk of skin irritations
    • Extensive rinse cycle reduces latex allergens and proteins
    • Exceed ASTM thickness standards by 50%
    • A 12 in. average length and 9.1-mil average finger thickness
    • Supplied in easy-to-store pack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit