Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Ultrafree™ Max Powder Free Latex Surgical Gloves

Catalog Number 191305877
Click to view available options
Size:
6.5
7.5
8
8.5
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Offer extra protection without sacrificing comfort

  • Feature beaded cuff with shorter wider fingers for presice fit
  • Dark brown color helps reduce glare
  • Length: 12 in. (30cm)
  • Fingertip thickness: 11.8mil

Certifications/Compliance ASTM D 5712
Disposable Single-use
Exterior Finish No Texture
Hand Specific
Material Latex
Powdered Powder Free
Size 6.5
Sterility Sterile
Thickness (English) 11.3 mil
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit