Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health Ultrafree Max Powder-Free Latex Surgical Gloves
Offer extra protection without sacrificing comfort
Specifications
Certifications/Compliance | ASTM D 5712 |
---|---|
Color | Dark Brown |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |
Material | Rubber |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-130-5881
|
Cardinal Health
2D7296I |
8.5 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-130-5877
|
Cardinal Health
2D7292I |
6.5 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-130-5882
|
Cardinal Health
2D7297I |
9 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-130-5879
|
Cardinal Health
2D7294I |
7.5 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-130-5880
|
Cardinal Health
2D7295I |
8 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
Description
- Feature beaded cuff with shorter wider fingers for presice fit
- Dark brown color helps reduce glare
- Length: 12 in. (30cm)
- Fingertip thickness: 11.8mil
Specifications
ASTM D 5712 | |
12 in. | |
Rubber | |
Yes | |
Powder-free |
Dark Brown | |
30.5 cm | |
Sterile | |
Beaded/Rolled | |
11.3 mil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title