Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Ultrafree™ Max Powder Free Latex Surgical Gloves
Click to view available options
Size:
6.5
7.5
8
8.5
9
Description
- Feature beaded cuff with shorter wider fingers for presice fit
- Dark brown color helps reduce glare
- Length: 12 in. (30cm)
- Fingertip thickness: 11.8mil
Specifications
Certifications/Compliance | ASTM D 5712 |
Color | Dark Brown |
Disposable | Single-use |
Exterior Finish | No Texture |
Hand | Specific |
Material | Latex |
Powdered | Powder Free |
Size | 7.5 |
Sterility | Sterile |
Thickness (English) | 11.3 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction