Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD CareFusion ChloraPrep™ Applicators

Innovative applicator design makes a difference every time

Manufacturer:  BD 260700

 View more versions of this product

Catalog No. 14-910-25

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Patented technology protects CHG molecule from degradation
  • No hand-to-patient contact: minimizes risk of clinician-to-patient cross-contamination
  • Foam sponge helps to control flow of solution while providing gentle friction scrub
  • For procedures such as central line catheter insertions and percutaneous site insertions
  • Available in clear or Hi-Lite Orange™ tint for site visualization
  • Wing design facilitates easy activation
  • Triangular head allows precise prepping around catheter lines
  • Volume: 3 or 10.5mL
  • Coverage area: 4 × 5 in. (101.6 x 127mm); 8.4 × 8.4 in. (213.3 x 213.3mm)

Specifications

Specifications

Sterile
0.35 oz.
10.5mL
Yes
For the preparation of the patient's skin prior to surgery
2% CHG and IPA in glass ampules
ChloraPrep™ Applicator
8.4 x 8.4 in.
Clear
Safety and Handling

Safety and Handling

ShelfLife : 3 Year(s)

SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit