CareFusion ChloraPrep™ Applicators Available on GSA/VA Contract for Federal Government customers only.

Innovative applicator design makes a difference every time

Manufacturer: CAREFUSION 213 LLC 260400

 View more versions of this product

Catalog No. 14-910-43

  Check Availability
Add to Cart

    Specifications

    Coverage Area (English) 4 x 5 in.
    Includes 2% CHG and IPA in glass ampules
    Volume (English) 0.10 oz.
    Product Type ChloraPrep™ Applicator
    Color Clear
    For Use With (Application) For the preparation of the patient's skin prior to surgery
    Latex Free Yes
    Shelf Life 3 Year(s)
    Sterile Yes
    Volume (Metric) 3mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit