Carhartt™ Denim Pant

Manufacturer: CARHARTT INC FRB13DNMW36WX34L

 View more versions of this product

Catalog No. 18-799-808

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 5.0
    Material Cotton
    Size 36 x 34 in.
    Arc Flash Rating 15.2 Calories/cm2
    Gender Male
    Size (English) Leg Opening 19 in.
    Color Denim
    Size (Metric) Leg Opening 48.26cm
    Certifications/Compliance NFPA 70E™, NFPA 2112
    Closure Type Arc-resistant high-tension snap closure, Brass zipper

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit