Carhartt Men's Duck Active Thermal Lined Jackets

Manufacturer: CARHARTT INC J131BRNREG4XL

 View more versions of this product

Catalog No. 18-999-135

  Check Availability
Add to Cart

    Specifications

    Size 4X-Large
    Includes Thermal-lined hood with drawcord
    Material Ring-spun Cotton Duck
    Closure Type Zipper
    Length (English) 27.5 in.
    Length (Metric) 69.85cm
    Seam Type Triple stitched
    Liner Material Polyester Thermal
    No. of Pockets 4.0
    Size (English) Chest 58 to 60 in.
    Style Regular
    Color Brown

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit