Carhartt™ R01 Men's Duck Bib Overalls/Unlined

Manufacturer: CARHARTT INC R01BRN5032

 View more versions of this product

Catalog No. 18-999-198

  Check Availability
Add to Cart

    Specifications

    Material Cotton
    No. of Pockets 4.0
    Size (English) Waist 50 in.
    Size (Metric) Waist 127cm
    Suspender Adjustable Front Elastic
    Length (English) Inseam 32 in.
    Length (Metric) Inseam 81.2cm
    Color Brown

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit