AxioCam IC Digital Camera Kits

Compact and convenient

Manufacturer: Carl Zeiss, Inc. 4109990000025

 View more versions of this product

Catalog No. 12-171-230

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Head Style C mount
    Height (English) 1.75 in.
    Height (Metric) 44.5mm
    Length (English) 1.77 in.
    Includes Monochrome camera, AxioVision LE Module Fluorescence Lite Software, 22 in. flat screen monitor and imaging workstation
    Length (Metric) 45mm
    Range 400 to 1000nm
    Port Type USB
    Resolution 12 Bit/pixel
    Voltage 8/36V
    Width (English) 1.77 in.
    Width (Metric) 45mm
    Certifications/Compliance CE, FCC Class B
    Product Type AxioCam ICm 1 Kit
    Dimensions (L x W x H) 1.77 x 1.77 x 1.75 in. (45 x 45 x 44.5mm)
    Temperature (Metric) Range 4 to 5°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit