Primo Star™ HAL/LED Microscopes: Fixed Köhler

Robust and durable enough for repeated assembling and disassembling, Primo Star offers a complete configuration with fixed- Köhler stand, excellent optics and reasonable pricing

Manufacturer: Carl Zeiss, Inc. 4155000053000

 View more versions of this product

Catalog No. 12-171-484

  Check Availability
Add to Cart

    Specifications

    Condenser Type Abbe, 0.9/1.25
    For Use With (Application) Education
    Model Fixed Kohler
    Design Type Right-handed mechanical
    Magnification Power 40x to 1000x
    Objective Types 4x, 10x, 40x and 100x oil plan achromatic
    Display Type Color Graphic Display
    Eyepiece 10X, 18mm widefield
    Lighting Type 6V, 30w Halogen, 6V, 3w LED
    Nosepiece 4-position reversed
    Optical Design Color corrected infinity
    Diameter (Metric) Inside 18mm Field of View
    Includes Dust cover, oiler with 5mL immersion oil, color filter set (blue, green, yellow), 6V 30w Halogen lamp

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit