Stemi™ 2000/2000C Stereomicroscopes

For education, industrial testing, life sciences and materials research applications

Manufacturer: Carl Zeiss, Inc. 4950051302000

 View more versions of this product

Catalog No. 12-070-284

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Voltage 9VDC
    Base Style Heavy Metal base with 1.25 in. post
    Magnification Power 6.5x to 50x
    Objective Types 6.5x to 50x
    Quantity 1
    Eyepiece 10X 23mm widefield
    Head Style Binocular
    Lighting Type LED
    Zoom Range 7:1
    Includes P-in supply 9VDC 5VA with 1.7m cable and EU, GB, US/JP,AU plug adapters, KL 300 LED cold light source (120V), flexible, dual fiber optic light guide (4.5/600mm) with adapter, light guide holder for Stemi™ mounts, focusing attachment

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit