Stemi™ 2000/2000C Stereomicroscopes

For education, industrial testing, life sciences and materials research applications

Manufacturer: Carl Zeiss, Inc. 4921209020

 View all options for this product

Catalog No. 12-070-281


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Includes 10X/23 focusing eyepiece, additional eyepieces and auxiliary objectives, port
    Voltage 9VDC
    Base Style Heavy Metal base with 1.25 in. post
    Magnification Power 6.5x to 50x
    Objective Types 6.5x to 50x
    Quantity 1
    Eyepiece 10X 23mm widefield
    Head Style Binocular
    Zoom Range 7:1

    With photo- or videocamera port and 100/100% beam switch

    • Tapered front optics, convenient operating controls and a rounded base
    • 35° angle binocular tube for convenient sample viewing while providing room for specimen manipulation
    • Working distance: 110mm without additional objectives; 31 to 285mm with additional objectives
    • Built-in magnification changer for manual adjustment with a 1 to 7 continuous zoom range (see Magnification Range chart for appropriate range with each available optic and eyepiece)
    • Front lenses can be interchanged to alter the magnification range
    • Mounted onto a heavy metal base stand with a 1 1/4 in. diameter (32mm) post for optical adjustment

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit