Carolina Aluminum Toe Cap Hiker

Manufacturer: Carolina Shoe Company CA9559D095

 View more versions of this product

Catalog No. 19-168-504

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM
    Eyelets Material Metal
    Footbed Material AG7™ Polyurethane
    Gender Male
    Height (English) 6 in.
    Height (Metric) Heel 2.54cm
    Shank Material Nylon
    Sole Features Polyurethane outsole Polyurethane midsole, slip resistant
    Style Hiker
    Toe Material Aluminum
    Tread Style Aggressive
    Color Dark Brown
    Material Crazy Horse Leather
    Size 9.5D
    Waterproof No
    For Use With (Application) For the ultimate comfort and durability in harsh working conditions
    Height (English) Heel 1 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit