Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Callithamnion byssoides, Living Products for Science Education

A marine red algae culture.

Manufacturer:  Carolina Biological SupplySupplier Diversity Partner 153520

Catalog No. S21875ND

This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent.

Alert:

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000


Includes: Carolina™ Culturing Algae manual

Description

Description

Requires high light level (200 to 400 ft candles of fluorescent light 18 to 24 in. from the culture). The medium is Alga-Gro™ Seawater and the optimum growth temperature is 22° Celsius.

  • Enough material for a class of 30 students

Specifications

Specifications

Education
1 Tube
Alga-Gro™ Seawater
22°C
22°C
Class of 30 students
Callithamnion byssoides
high light level (200 to 400 ft candles of fluorescent light 18 to 24 in. from the culture
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit