Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Crayfish
SCI_ED

Crayfish, also called crawfish or crawdads, are freshwater crustaceans resembling small lobsters.

Specifications

Storage Requirements 18° to 25°C
View More Specs

Alert:

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000


Products 2
Catalog Number Mfr. No. Product Type Quantity Size Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Quantity Size Length (English) Price Quantity & Availability  
S07618ND
SCI_ED
View Documents
Carolina Biological SupplySupplier Diversity Partner
142512LC
Crayfish Coupon 12/Container Medium 3 in. N/A N/A
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent.
S07614ND
SCI_ED
View Documents
Carolina Biological SupplySupplier Diversity Partner
142500
Crayfish 3/Container Large 3.5 in. N/A N/A
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent.
Description

Description

  • Not sexed
  • Large (3 1/2 inches or larger) and medium (about 3 inches) sizes are good for laboratory study and dissection
  • Small size (less than 3 inches) is ideal for the aquarium
  • Please order 10 days in advance

Note: Prepaid coupons allow you to order your organisms in advance. We'll send a coupon(s) that you later redeem by phone, fax, Online web form, or mail. To ensure prompt arrival of material, coupons must be redeemed at least 2 weeks prior to requested delivery date.

Specifications

Specifications

18° to 25°C
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit