Learn More
Carolina™ Cyanobacteria Cultures
Cyanobacteria, also known as blue-green bacteria, blue-green algae and Cyanophyta, is a phylum of bacteria that obtain their energy through photosynthesis.
Supplier: Carolina Biological Supply 151865
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Description
Low light is 50 to 100 ft.. candles of fluorescent light or fluorescent light from the ceiling; High light level is 200 to 400 ft.. candles of fluorescent light 18 to 24 in. from the culture.
- Enough material for a class of 30 students
Specifications
For classroom | |
Ea. | |
Class of 30 students | |
Oscillatoria | |
Low |
22°C | |
Oscillatoria | |
Alga-Gro™ freshwater | |
22°C |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.