Learn More
Carolina™ Drosophila Chromosome 1 Mutants
Students can easily study the sex-linked, recessive and dominant mutations.
Specifications
For Use With (Application) | Students can easily study the sex-linked, recessive and dominant mutations, recommended also for investigating sex-linked inheritance. |
---|---|
Storage Requirements | 20°C to 25°C |
Quantity | Ea. |
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
S07682ND
|
Carolina Biological Supply
172220 |
Drosophila, White | N/A | N/A | |||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
Description
Drosophila yields many flies from just one vial of media. Chromosome 1 Mutants (sex-linked) are easy-to-score strains which are excellent for beginning genetics. These are recommended also for investigating sex-linked inheritance.
- Short generation times
- Sequenced genome
- Affordable
- Minimal storage space
- Easy for beginners to score
Specifications
Students can easily study the sex-linked, recessive and dominant mutations, recommended also for investigating sex-linked inheritance. | |
20°C to 25°C | |
Ea. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.