Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Leeches
SCI_ED

Leeches are segmented worms that belong to the phylum Annelida and comprise the subclass Hirudinea.

Specifications

Product Type Leeches
Size Medium
Includes Instructions
Length (English) 1 to 2 in.
Storage Requirements 15.5° to 21°C
View More Specs

Alert:

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000


Products 1
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
S07237ND
SCI_ED
View Documents
Carolina Biological SupplySupplier Diversity Partner
141762
3/Container N/A N/A
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent.
Description

Description

  • Medium size, 1 to 2 inches
  • Available year-round
  • Species vary
  • With instructions

Specifications

Specifications

Leeches
Instructions
15.5° to 21°C
Medium
1 to 2 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit