Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Millipedes
SCI_ED

A large, docile, terrestrial animal, also known as the thousand-legger.

Specifications

Product Type Millipede
For Use With (Application) Easy-to-care for and have many segments
Includes Instructions
Length (English) 3 to 4 in.
Storage Requirements 22° to 25°C
View More Specs

Alert:

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000


Products 1
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
S07657ND
SCI_ED
View Documents
Carolina Biological SupplySupplier Diversity Partner
143126
12/Container N/A N/A
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent.
Description

Description

Millipedes live a long time; are easy to care for; and have many segments, each bearing 2 pairs of appendages.

  • Each millipede is approximately 3 to 4 inches long
  • With complete care instructions

Specifications

Specifications

Millipede
Instructions
22° to 25°C
Easy-to-care for and have many segments
3 to 4 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit