Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Shoe Men's 6 in. Waterproof Carbon Composite Toe Hiker Boots
Supplier: Carolina™ CA4525D075
This item is not returnable.
View return policy
Specifications
Brown | |
AG7™ Polyurethane | |
1 in. | |
Leather | |
7.5D | |
Hiker | |
Aggressive |
Non-metallic | |
6 in. | |
2.54 cm | |
Nylon | |
EVA midsole, 4 x 4 Rubber outsole, Pillow Cushion™ insole, slip-resistant | |
Carbon Composite Fiber | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction