Carolina Shoe Women's 6 in. Waterproof Carbon Composite Toe Hiker Boots

Manufacturer: Carolina Shoe Company CA4513W075

 View more versions of this product

Catalog No. 19-152-262

  Check Availability
Add to Cart

    Specifications

    Eyelets Material Non Metallic
    Gender Female
    Height (English) Heel 1 in.
    Height (English) 6 in.
    Height (Metric) Heel 2.54cm
    Shank Material Nylon
    Style Hiker
    Toe Style Carbon composite Fiber
    Tread Style Aggressive
    Waterproof Yes
    Color Dark Brown
    Size W7.5
    Footbed Material AG7™ Polyurethane
    Sole Features Direct attach (chemically bonded)
    Material Nubuck Leather

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit