Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Shoe Women's 6 in. Waterproof Carbon Composite Toe Hiker Boots
Specifications
Color | Brown |
---|---|
Eyelets Material | Non-metallic |
Footbed Material | AG7™ Polyurethane |
Height (English) | 6 in. |
Height (English) Heel | 1 in. |
Catalog Number | Mfr. No. | Size | Sole Features | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Sole Features | Price | Quantity & Availability | ||||
19-152-251
|
Carolina™
CA4513M070 |
M7 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-252
|
Carolina™
CA4513M075 |
M7.5 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-250
|
Carolina™
CA4513M065 |
M6.5 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-249
|
Carolina™
CA4513M060 |
M6 | EVA midsole, 4 x 4 Rubber outsole, Pillow Cushion™ insole, slip-resistant | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-253
|
Carolina™
CA4513M080 |
M8 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-254
|
Carolina™
CA4513M085 |
M8.5 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-255
|
Carolina™
CA4513M090 |
M9 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-256
|
Carolina™
CA4513M095 |
M9.5 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-259
|
Carolina™
CA4513W060 |
W6 | EVA midsole, 4 x 4 Rubber outsole, Pillow Cushion™ insole, slip-resistant | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-258
|
Carolina™
CA4513M110 |
M11 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-257
|
Carolina™
CA4513M100 |
M10 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-260
|
Carolina™
CA4513W065 |
W6.5 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-261
|
Carolina™
CA4513W070 |
W7 | EVA midsole, 4 x 4 Rubber outsole, Pillow Cushion™ insole, slip-resistant | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-263
|
Carolina™
CA4513W080 |
W8 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-262
|
Carolina™
CA4513W075 |
W7.5 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-264
|
Carolina™
CA4513W085 |
W8.5 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-266
|
Carolina™
CA4513W095 |
W9.5 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-267
|
Carolina™
CA4513W100 |
W10 | EVA midsole, 4 x 4 Rubber outsole, Pillow Cushion™ insole, slip-resistant | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-265
|
Carolina™
CA4513W090 |
W9 | EVA midsole, 4 x 4 Rubber outsole, Pillow Cushion™ insole, slip-resistant | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-152-268
|
Carolina™
CA4513W110 |
W11 | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Specifications
Brown | |
AG7™ Polyurethane | |
1 in. | |
Leather | |
Hiker | |
Aggressive |
Non-metallic | |
6 in. | |
2.54 cm | |
Nylon | |
Carbon Composite Fiber | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title