Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alfa Aesar™ Carpenter 20 gauze, 12 mesh woven from 0.58mm (0.023 in.) dia. wire

Manufacturer:  Alfa Aesar™ 46526HB

Quantity 300 x 300mm

 View more versions of this product

Catalog No. AA46526HB


  Check Availability
Add to cart

Specifications Description & Specifications

Chemical Identifiers

Carpenter 20 gauze, 12 mesh woven from 0.58mm (0.023 in.) dia. wire

Specifications

12 Mesh
Odorless
Carpenter 20 gauze, 12 mesh woven from 0.58mm (0.023 in.) dia. wire
300 x 300mm
Wire Cloth

Safety and Handling

SDS & Safety Documents

GHS H Statement
H372-H351-H317
Causes damage to organs through prolonged or repeated exposure.
Suspected of causing cancer.
May cause an allergic skin reaction.

GHS P Statement
P260-P261-P280-P363-P405-P501a
Do not breathe dust/fume/gas/mist/vapors/spray.
Avoid breathing dust/fume/gas/mist/vapors/spray.
Wear protective gloves/protective clothing/eye protection/face protection.
Wash contaminated clothing before reuse.
Store locked up.
Dispose of contents/container in accordance with local/regional/national/international regulations.

Danger

TSCA : TSCA

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit